Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-60-2C-10FT ; D0194
Zoro # G624360426
product price:Â
$
33.29
/ea
Key Features
Material
Carbon Steel
Series
Standard
Tensile Strength
17,000 lbf
Overall Length
10 ft
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-60-2C-10FT ; D0194
- Zoro #
- G624360426
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Series
- Standard
- Tensile Strength
- 17,000 lbf
- Pin Contruction
- Cottered
- Chain Number
- 60-2
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Number of Strands
- 2
Restrictions
This item has been restricted from sale in the following states:
CA