Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-80T-6R-10FT ; D4086
Zoro # G224442072
product price:Â
$
872.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Number of Strands
6
Tensile Strength
87,000 lbf
Series
Standard Series
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-80T-6R-10FT ; D4086
- Zoro #
- G224442072
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 6
- Tensile Strength
- 87,000 lbf
- Item
- Roller Chain
- Series
- Standard Series
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Chain Number
- 80-6
Restrictions
This item has been restricted from sale in the following states:
CA