Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2060H-1REH-50FT ; D0376
Zoro # G724435291
product price:Â
$
45.15
/ea
Key Features
Industry Chain Pitch
1-1/2 in
Tensile Strength
8,500 lbf
Number of Strands
1
Chain Number
C2060H
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-C2060H-1REH-50FT ; D0376
- Zoro #
- G724435291
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 8,500 lbf
- Number of Strands
- 1
- Item
- Roller Chain
- Chain Number
- C2060H
- Pin Contruction
- Riveted
- Series
- Double Pitch Conveyor
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA