Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-MP47-1RAU-100FT ; D3395
Zoro # G524411709
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Overall Length
100 ft
Industry Chain Pitch
0.148 in
Number of Strands
1
Chain Number
47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-MP47-1RAU-100FT ; D3395
- Zoro #
- G524411709
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard
- Industry Chain Pitch
- 0.148 in
- Number of Strands
- 1
- Chain Number
- 47
- Material
- 304 Stainless Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.