Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2080H-1R-10FT ; D0133
Zoro # G924379579
product price:Â
$
71.85
/ea
Key Features
Overall Length
10 ft
Series
Double Pitch Conveyor
Industry Chain Pitch
2 in
Tensile Strength
14,500 lbf
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-C2080H-1R-10FT ; D0133
- Zoro #
- G924379579
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Double Pitch Conveyor
- Industry Chain Pitch
- 2 in
- Item
- Roller Chain
- Tensile Strength
- 14,500 lbf
- Material
- Carbon Steel
- Chain Number
- C2080H
- Number of Strands
- 1
- Pin Contruction
- Riveted