Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-06B-1R-10FT ; D0143
Zoro # G424417009
product price:Â
$
11.39
/ea
Key Features
Number of Strands
1
Series
Standard
Chain Number
06B
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-06B-1R-10FT ; D0143
- Zoro #
- G424417009
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Series
- Standard
- Chain Number
- 06B
- Item
- Roller Chain
- Material
- Carbon Steel
- Industry Chain Pitch
- 9.525 mm
- Pin Contruction
- Riveted