Shop DIAMOND CHAIN

RLLR CHAIN, Sold in 10 foot increments

  • Mfr # RSC-C2050-1R-10FT ; D0237

  • Zoro # G124446590


product price: 
$
9.95
/ea

Key Features

Number of Strands
1
Pin Contruction
Riveted
Series
Double Pitch Conveyor
Overall Length
10 ft
Tensile Strength
6,100 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-C2050-1R-10FT ; D0237
Zoro #
G124446590
UPC #
-
Country of Origin
Unknown
Number of Strands
1
Pin Contruction
Riveted
Series
Double Pitch Conveyor
Item
Roller Chain
Tensile Strength
6,100 lbf
Chain Number
C2050
Material
Carbon Steel
Industry Chain Pitch
1-1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.