Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHN
Mfr # DMD-530XLO-1RBP-112NCA ; D6479
Zoro # G124386889
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Series
Standard Xlo
Number of Strands
1
Material
Brass
Industry Chain Pitch
5/8 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-530XLO-1RBP-112NCA ; D6479
- Zoro #
- G124386889
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard Xlo
- Number of Strands
- 1
- Material
- Brass
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Pin Contruction
- Riveted
- Chain Number
- 530 XLO