Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-160-1R-10FT ; D0080
Zoro # G124435082
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
2 in
Material
Carbon Steel
Series
Standard
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-160-1R-10FT ; D0080
- Zoro #
- G124435082
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Series
- Standard
- Number of Strands
- 1
- Chain Number
- 160
- Item
- Roller Chain
- Tensile Strength
- 58,000 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.