Shop DIAMOND CHAIN
See all product information
Create Account
Roller Chain, Riveted Pin, 1 Strand, 10 ft
- Mfr # DMD-32B-1R-3.05M-10FT; W1748
- Zoro # G924395203
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Overall Length
10 ft
Chain Number
32B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-32B-1R-3.05M-10FT; W1748
- Zoro #
- G924395203
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- 32B
Dimensions
- Overall Length
- 10 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.