Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-100-2R-10FT ; D0205
Zoro # G024392225
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/4 in
Overall Length
10 ft
Series
Standard
Material
Carbon Steel
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-100-2R-10FT ; D0205
- Zoro #
- G024392225
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1-1/4 in
- Series
- Standard
- Item
- Roller Chain
- Material
- Carbon Steel
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Chain Number
- 100-2
- Tensile Strength
- 48,000 lbf