Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-C620-10FT ; D6657
Zoro # G924411309
product price:Â
$
23.55
/ea
Key Features
Industry Chain Pitch
1.654 in
Series
Conveyor Chain
Overall Length
10 ft
Chain Number
CA620
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-C620-10FT ; D6657
- Zoro #
- G924411309
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1.654 in
- Series
- Conveyor Chain
- Item
- Roller Chain
- Chain Number
- CA620
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA