Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-2060-1R-10FT ; D0424
Zoro # G124437680
product price:Â
$
11.79
/ea
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Industry Chain Pitch
1-1/2 in
Number of Strands
1
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-2060-1R-10FT ; D0424
- Zoro #
- G124437680
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Material
- Carbon Steel
- Series
- Double Pitch Power Transmission
- Tensile Strength
- 6,100 lbf
- Item
- Roller Chain
- Chain Number
- 2060