Shop DIAMOND CHAIN

ROLLER CHAIN, Sold in 10 foot increments

  • Mfr # RSC-60-1RAU-100FT ; D0439

  • Zoro # G024439791


product price: 
$
86.45
/ea

Key Features

Tensile Strength
8,500 lbf
Number of Strands
1
Overall Length
100 ft
Chain Number
60
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-60-1RAU-100FT ; D0439
Zoro #
G024439791
UPC #
-
Country of Origin
Unknown
Tensile Strength
8,500 lbf
Number of Strands
1
Chain Number
60
Material
Carbon Steel
Pin Contruction
Riveted
Item
Roller Chain
Series
Standard
Industry Chain Pitch
3/4 in

Ratings & reviews