Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-60-1RAU-50FT ; D0438
Zoro # G324433222
product price:Â
$
86.45
/ea
Key Features
Series
Standard
Material
Carbon Steel
Pin Contruction
Riveted
Overall Length
50 ft
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-60-1RAU-50FT ; D0438
- Zoro #
- G324433222
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Series
- Standard
- Material
- Carbon Steel
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60
- Number of Strands
- 1
- Tensile Strength
- 8,500 lbf
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.