Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-2060-1R-50FT ; D0425
Zoro # G624427891
product price:Â
$
11.79
/ea
Key Features
Tensile Strength
6,100 lbf
Number of Strands
1
Overall Length
50 ft
Series
Double Pitch Power Transmission
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-2060-1R-50FT ; D0425
- Zoro #
- G624427891
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Tensile Strength
- 6,100 lbf
- Number of Strands
- 1
- Series
- Double Pitch Power Transmission
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/2 in
- Chain Number
- 2060
Restrictions
This item has been restricted from sale in the following states:
CA