Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-60-2R-50FT ; D0191
Zoro # G524353986
product price:Â
$
33.69
/ea
Key Features
Overall Length
50 ft
Pin Contruction
Riveted
Industry Chain Pitch
3/4 in
Chain Number
60-2
Tensile Strength
17,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-60-2R-50FT ; D0191
- Zoro #
- G524353986
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60-2
- Tensile Strength
- 17,000 lbf
- Number of Strands
- 2
- Material
- Carbon Steel
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA