Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-2060-1R-10FT ; D0293
Zoro # G524392046
product price:Â
$
31.55
/ea
Key Features
Series
Double Pitch Power Transmission
Industry Chain Pitch
1-1/2 in
Tensile Strength
6,100 lbf
Pin Contruction
Riveted
Chain Number
2060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-2060-1R-10FT ; D0293
- Zoro #
- G524392046
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Double Pitch Power Transmission
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain
- Tensile Strength
- 6,100 lbf
- Pin Contruction
- Riveted
- Chain Number
- 2060
- Number of Strands
- 1
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA