Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-80H-1R-100FT ; D0229
Zoro # G424364815
product price:Â
$
36.29
/ea
Key Features
Tensile Strength
14,500 lbf
Chain Number
80H
Number of Strands
1
Series
Heavy
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-80H-1R-100FT ; D0229
- Zoro #
- G424364815
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 14,500 lbf
- Chain Number
- 80H
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- Heavy
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.