Hardi Cube Water Softener Salt, 50 Lb
Mfr # 100012409
Zoro # G9169361
product price: $16.45
/eaSold in multiples of 49 for $806.05
Key Features
Series
Hardi Cube
Size
50 lb
Form
Cubes
Purity
99.8 %
Formulation
Sodium Chloride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100012409
Zoro #
G9169361
UPC #
-
Country of Origin
United States
Dimensions
Size
50 lb
Container Size
50 lb
Details
Item
Water Softener Salt
Series
Hardi Cube
Form
Cubes
Purity
99.8 %
Formulation
Sodium Chloride
Color
White
Container Type
Bag
For Use With
Water Softeners
Features
Minimizes Mushing, Bridging and Rust Build Up in Brine Tanks
Active Ingredient
Sodium Chloride
Description
Water Softener Salt, Container Size 50 lb, Container Type Bag, Form Cubes, Active Ingredient Sodium Chloride, Features Minimizes Mushing, Bridging and Rust Build Up in Brine Tanks, For Use With Water Softeners, Purity 100 Percent, Series Hardi Cube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.