Descaling Solution, Clear, 55 gallon Drum
- Mfr # SCALEBRK-SS-55
- Zoro # G7670737
product price:Â
$
1,428.99
/ea
Key Features
Size
55 gal
Form
Liquid
Active Acid
Phosphoric
Color
Clear
Weight
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCALEBRK-SS-55
- Zoro #
- G7670737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 55 gal
- Container Size
- 55 gal
- Bottle Size
- 55 gal
- Size - Alpha
- 55 gal
Details
- Item
- Scale Remover
- Form
- Liquid
- Active Acid
- Phosphoric
- Color
- Clear
- Weight
- 500 lb
- Application
- Descaling Heat Exchangers
- Features
- Dissolve Mineral Deposits In Water Passages
- Compatible With
- Brass, Copper, Iron, Plastic, Rubber, Stainless Steel, Steel
- Container Type
- Drum
- Series
- ScaleBreak
- Product Type
- Scale Remover
- Active Ingredient
- Hydrochloric Acid
- Food Grade
- Not Food Safe
- Compatible Product Type
- Evaporator Coils, Washing Machines, Food Processing Equipment, Heat Exchangers, Water Piping Systems, Plate and Frame Heat Exchangers, Reactors, Shell and Tube Heat Exchangers, Sterilizers, Tanks
- Fluid Base
- Hydrochloric Acid
- Fluid Color
- Clear
- For Material
- Brass, Copper, Iron, Plastic, Rubber, Stainless Steel, Steel
- Biodegradability
- Biodegradable
Description
Descaling Solution,Clear,55 gallon Drum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.