Zoro Homepage

Water Softener Salt, Hardi-Cube, 50 lb.

  • Mfr # 100012432

  • Zoro # G7466831


product price: $18.89
/ea
Sold in multiples of 49 for $925.61
Item requires special delivery charges. A $3.06 per item surcharge will be applied.

Key Features

Series
Hardi Cube
Size
50 lb
Form
Cubes
Purity
99.8 %
Formulation
Sodium Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100012432
Zoro #
G7466831
UPC #
-
Country of Origin
Canada

Dimensions

Size
50 lb
Container Size
50 lb

Details

Item
Water Softener Salt
Series
Hardi Cube
Form
Cubes
Purity
99.8 %
Formulation
Sodium Chloride
Color
White
Container Type
Bag
Active Ingredient
Sodium Chloride
Features
Minimizes Mushing, Bridging and Rust Build Up in Brine Tanks
For Use With
Water Softener

Description

Water Softener Salt, Container Size 50 lb, Container Type Bag, Form Cubes, Active Ingredient Sodium Chloride, Features Minimizes Mushing, Bridging and Rust Build Up in Brine Tanks, For Use With Water Softener, Purity 100 Percent, Series Hardi Cube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.