Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubrite Cleaning Stone, 1" L x 2" W x 5"H

  • Mfr # RUBBX6264

  • Zoro # G4796957


product price: $46.61
/ea

Key Features

Type
Rectangle
Function
Removes Surface Imperfections From Any Metal
Length x Width x Depth (In.)
1 x 2 x 5
For Use With
Commutators
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUBBX6264
Zoro #
G4796957
UPC #
-
Country of Origin
United States

Dimensions

Length x Width x Depth (In.)
1 x 2 x 5
Overall Length
1 in
Overall Width
2 in
Overall Height
5 in

Details

Item
Rubrite Cleaning Stone
Type
Rectangle
Function
Removes Surface Imperfections From Any Metal
For Use With
Commutators
Number of Pieces
1

Description

Rubrite Cleaning Stone, 1 in Overall Length, 2 in Overall Width, 5 in Overall Height, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.