Shop DIAMOND PERFORMANCE
See all product information
Create Account
Diamondcord Pre-Cut Length 5.5mm x 100-Ft. / 30 M.
- Mfr # DC55100.DIA
- Zoro # G823330442
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Color
White
Min. Breaking Strength (MBS)
5000 lb
Length
100 ft
Rope Material
Nylon
Rope Dia.
5.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC55100.DIA
- Zoro #
- G823330442
- UPC #
- 850039916236
- Country of Origin
- United States
- Color
- White
- Min. Breaking Strength (MBS)
- 5000 lb
- Item
- Recoil Rope
- Rope Material
- Nylon
Dimensions
- Length
- 100 ft
- Rope Dia.
- 5.5 mm
Description
The diamondcord is an ultra-durable starter cord designed to outperform and outlast standard nylon pull cords. With 58 times the durability and an impressive 5,000 lb. breaking strength, it is engineered to withstand the most extreme conditions. Resistant to corrosion, abrasion, chemicals, and heat up to 600 degrees Fahrenheit, the diamondcord offers unmatched performance. Despite being five times stronger than steel, it remains lightweight enough to float. Proven to endure up to 1.4 million pulls before failure, this cord minimizes the need for frequent replacements, ensuring reliable engine starts across all applications.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.