Shop DIAMOND PERFORMANCE
See all product information
Create Account
Diamondrope 3.0mm/1/8-In. x 100-Ft./30 M. Spool
- Mfr # DRGP10018.DIA
- Zoro # G023330440
product price:Â
$
79.99
/ea
Key Features
Rope Material
Nylon
Rope Dia.
1/8 in
Length
100 ft
Min. Breaking Strength (MBS)
1,000 lb
Application
Camping, Hiking, Mooring, Towing, Cargo Tie-Downs and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRGP10018.DIA
- Zoro #
- G023330440
- UPC #
- 850039916182
- Country of Origin
- United States
- Rope Material
- Nylon
- Item
- Rope Spool
- Min. Breaking Strength (MBS)
- 1,000 lb
- Application
- Camping, Hiking, Mooring, Towing, Cargo Tie-Downs and more
- Color
- Black
Dimensions
- Rope Dia.
- 1/8 in
- Length
- 100 ft
Description
diamondrope is a general-purpose utility rope built for ultimate durability and strength, surpassing standard fibers like kevlar, nylon, polyester, or para-cord. With an impressive 1,000-lb. breaking strength and resistance to chemicals, UV, corrosion, and cuts, diamondrope is designed to handle extreme conditions. It features zero stretch and snap-back, making it significantly safer than other ropes (not for climbing use). Water-resistant and light enough to float, diamondrope is proven to last for 1.4 million cycles. Perfect for a wide range of applications, from camping and hiking to farm, ranch, and industrial uses, diamondrope eliminates downtime and frustrations caused by broken ropes, ensuring reliable performance wherever it's needed.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.