Shop DIAMOND PERFORMANCE
See all product information
Create Account
Diamondlace 84-In. Brown Fire Resistant
- Mfr # DLFR084BRO.DIA
- Zoro # G723330436
product price:Â
$
15.99
/ea
Key Features
Color
Brown
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLFR084BRO.DIA
- Zoro #
- G723330436
- UPC #
- 850039916687
- Country of Origin
- United States
- Item
- Fireproof Boot Laces
- Color
- Brown
- Material
- Plastic
Dimensions
- Length
- 84 in
Description
diamondlace delivers superior strength and resilience, with five times the strength of steel, while remaining as flexible as standard shoelaces. It is designed to withstand the toughest conditions and is resistant to corrosion, abrasion, chemicals, and fire up to 700 DegF. Its flexibility eliminates potential tripping hazards, making it safer and more practical for daily use. With a lifetime guarantee, diamondlace is the ultimate choice for long-lasting durability and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.