4-1/2in X .080 X 7/8in A2Z Vacuum Bonded High Speed Diamond Blade

  • Mfr # 21511

  • Zoro # G809855655


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
5 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21511
Zoro #
G809855655
UPC #
603461215114
Country of Origin
Viet Nam

Dimensions

Width
5 in
Height
5 in
Length
4 in

Details

Item
4-1/2in X .080 X 7/8in A2Z Vacuum Bonded High Speed Diamond Blade

Description

A2Z Vacuum Bonded High Speed Diamond Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.