Shop DIAMOND
See all product information
Create Account
SINGLE ROLLER CHAIN 50FT
Mfr # DMD-40-1R-50FT
Zoro # G223722830
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Chain Number
40
Tensile Strength
4,000 lbf
Pin Contruction
Riveted
Industry Chain Pitch
1/2 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-40-1R-50FT
- Zoro #
- G223722830
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Chain Number
- 40
- Tensile Strength
- 4,000 lbf
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/2 in
- Number of Strands
- 1
- Series
- Standard
- Item
- Roller Chain
- Material
- Carbon Steel