Shop DIAMOND
See all product information
Create Account
Steel Rivited Single Roller Chain 1/4In 10Ft
- Mfr # X-1189-010
- Zoro # G522981099
product price:Â
$
87.15
/ea
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/4 in
Material
Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-1189-010
- Zoro #
- G522981099
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/4 in
- Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.