This item is Discontinued.

Diamond Sofa Diamond Sofa MIKAATGR Mika Round Accent Table with Agate Top & Brass Base; Grey MIKAATGR

Diamond Sofa MIKAATGR Mika Round Accent Table with Agate Top & Brass Base; Grey (Discontinued)

  • Mfr # MIKAATGR
  • Zoro # G903681518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIKAATGR
Zoro #
G903681518
UPC #
85783903120
Country of Origin
China

Description

The Mika Collection by Diamond Sofa is like adding the perfect piece of jewelry to your room's outfit. The Beautifully Organic Grey Agate Top on the timelessly simplistic Brass Base creates a striking accent table that adds a dramatic flair to any room in your home.

Features
  • Overall Table Dimensions 14" x 14" x 20"
  • Genuine Grey Agate Top
  • Iron Base in Antique Brass Finish
  • Stylish Addition to any Room's decor
  • No Assembly Required
Specifications
  • Color: Grey
  • Collection: Mika
  • Assembly Required: Yes
  • Primary Material: Agate
  • Actual Product Dimensions (Assembled If Required): 14 x 14 x 20.25 in.
  • Weight: 27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.