This item is Discontinued.

Diamond Sofa Diamond Sofa MONTAGERETCM Montage Round Natural Cement End Table; Grey MONTAGERETCM

Diamond Sofa MONTAGERETCM Montage Round Natural Cement End Table; Grey (Discontinued)

  • Mfr # MONTAGERETCM
  • Zoro # G003700287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MONTAGERETCM
Zoro #
G003700287
UPC #
85783903151
Country of Origin
China

Description

The Montage Collection by Diamond Sofa is a study in modern minimalism. These geometric pedestals are purity in form, finished in a durable natural cement and in square or circular shape on the Cocktail or End Tables. With its bold and sophisticated texture, the Montage Collection provides the perfect backdrop for complimenting decor options.

Features
  • Overall Table Dimensions 18" x 18" x 24"
  • Faux Cement over MDF Base
  • Functional & Stylish Addition to your Home
  • Stylish Addition to any Room's decor
  • No Assembly Required
Includes:
  • Round Cocktail, Round End, Square Cocktail, Square End.
Specifications
  • Color: Grey
  • Collection: Montage
  • Assembly Required: Yes
  • Primary Material: Cement
  • Actual Product Dimensions (Assembled If Required): 17.5 x 17.5 x 23.75 in.
  • Weight: 35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.