Pallet, 40 in W
- Mfr # PA-4048-35
- Zoro # G324146580
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Pallet Racking Type
Cross Bar, Edge
Number of Entry Points
2
Color
Gray
Compatible Load Type
Forklift, Pallet Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA-4048-35
- Zoro #
- G324146580
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Item
- Pallet
- Pallet Racking Type
- Cross Bar, Edge
- Number of Entry Points
- 2
- Color
- Gray
- Compatible Load Type
- Forklift, Pallet Jack
- Dynamic Load Capacity
- 6,000 lb
- Static Load Capacity
- 12,000 lb
- Rackable Capacity
- 3,500 lb
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Length
- 48 in
- Overall Width
- 40 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Pallet, Not Applicable, Dynamic Load Capacity 6,000 lb, Static Load Capacity 12,000 lb, Rackable Capacity 3,500 lb, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.