Zoro Homepage

Tip-Out Bin, 6 5/8 in L, 23 3/4 in W

  • Mfr # 3030-4-BIN-2

  • Zoro # G516293283


product price: $45.39
/ea
Sold in multiples of 6 for $272.34

Key Features

Number of Bins
4
Product Type
Tip-Out Tilt Bin System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030-4-BIN-2
Zoro #
G516293283
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Bins
4
Product Type
Tip-Out Tilt Bin System
Item
Tip-Out Bin

Description

Tip-Out Bin, Mounting Location Wall, Overall Height 8 in, Overall Length 6 5/8 in, Overall Width 23 3/4 in, Stackable Stacking Capable, Volume Capacity 0.5 cu ft, Weight Capacity 40 lb, Number of Tiers 1, Bin Inside Depth 4 3/4 in, Bin Inside Height 7 7/8 in, Bin Inside Width 5 1/8 in, Number of Bins 4, Product Type Tip-Out Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.