This item is Discontinued.

Diamond Tech International Diamond Tech International 411524 Diamond Tech Fast Dry Mosaic Stone Cement; 2 lbs Bucket; White 411524

Diamond Tech International 411524 Diamond Tech Fast Dry Mosaic Stone Cement; 2 lbs Bucket; White (Discontinued)

  • Mfr # 411524
  • Zoro # G004160677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
411524
Zoro #
G004160677
UPC #
794366001299
Country of Origin
United States

Description

Features
  • Needs no reinforcement
  • Dries to a porcelain white finish
  • Dries within 1 hour
  • Packaged in Resealable container for easy handling
Specifications
  • Color: White
  • Allergens: Contains No Allergens
  • Dimension: 5" H x 5" W x 5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.