Zoro Homepage

Core Bit, 1-1/2 in. L., 5/8-11 Thread

  • Mfr # S-01512HDSBSLX4

  • Zoro # G7473961


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1-1/2 in
Overall Length
4 3/8 in
Core Diameter
1 1/2 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
2 Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-01512HDSBSLX4
Zoro #
G7473961
UPC #
848658004915
Country of Origin
Viet Nam

Dimensions

Drill Bit Size
1-1/2 in
Overall Length
4 3/8 in
Core Diameter
1 1/2 in
Maximum Drilling Depth
3 in
Thread Size
5/8-11
Shank Thread Size
5/8"-11
Core Body Length
3 in
Drilling Length
3 in

Details

Item
Tile Drill Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
2 Flats
Wet or Dry Application
Wet/Dry
Sub Brand
BLACK
Shank Included
Yes
For Tool Type
Angle Grinder
Decimal Equivalent
1.5
Primary Material Application
Stone, Granite
Connection Type
Permanent

Description

Tile Drill Bit, Wet; Dry, 1 1/2 in, 4 3/8 in Overall Length, Maximum Drilling Depth 3 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.