Core Bit, 5 x 1-1/4-7 in
Mfr # 05014JWZGH
Zoro # G7558293
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
5 x 1-1/4-7
Overall Length
14 in
Core Diameter
5 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05014JWZGH
Zoro #
G7558293
UPC #
848658001105
Country of Origin
Viet Nam
Dimensions
Drill Bit Size
5 x 1-1/4-7
Overall Length
14 in
Core Diameter
5 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
14 in
Drilling Length
14
Details
Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Shank Included
Yes
Decimal Equivalent
5
Sub Brand
X301 ZZ TURBO
For Tool Type
Core Rig Drill
Connection Type
Permanent
Primary Material Application
Concrete
Description
Coring Bit, Wet, 5 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.