This item is Discontinued.

Diamond Vantage Diamond Saw Blade, Masonry, 4 in. Dia. 0408CDUY1-2

Diamond Saw Blade, Masonry, 4 in. Dia. (Discontinued)

  • Mfr # 0408CDUY1-2
  • Zoro # G4921664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0408CDUY1-2
Zoro #
G4921664
UPC #
848658000450
Country of Origin
Unknown

Dimensions

Blade Dia.
4 in
Cutting Depth
1"
Plate Thickness
0.080 in

Details

Cutting Type
Dry
Rim Type
Segmented
Item
Diamond Saw Blade
Arbor Hole
5/8", 7/8"
Primary Saw Application
Masonry
For Use With
Angle Grinders, Hand Held Saws
Diamond Knockout
No
Max. RPM
15000
Application
Concrete
Grade
Good
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 4 in, Cutting Type Dry, Rim Type Segmented, Grade Good

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.