Diamond Saw Blade, Metal, 10 in. Dia. (Discontinued)
- Mfr # 1012UDUX2-AC2
- Zoro # G9749765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1012UDUX2-AC2
Zoro #
G9749765
UPC #
848658006353
Country of Origin
Korea, Republic of
Dimensions
Blade Dia.
10 in
Cutting Depth
3-3/4"
Plate Thickness
0.125 in
Details
Cutting Type
Wet/Dry
Rim Type
Segmented
Primary Saw Application
Metal
Arbor Hole
1"
For Use With
Grinders
Grade
Heavy Duty Plus
Diamond Knockout
Yes
Max. RPM
6115
Application
Concrete, Iron, Steel, Rebar
Item
Diamond Saw Blade
Description
Diamond Saw Blade, Blade Dia. 10 in, Cutting Type Wet/Dry, Rim Type Segmented, Grade Heavy Duty Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.