This item is Discontinued.

Diamond Vantage Diamond Saw Blade, Metal, 14 in. Dia. 1412BEDDIX4-4

Diamond Saw Blade, Metal, 14 in. Dia. (Discontinued)

  • Mfr # 1412BEDDIX4-4
  • Zoro # G7541256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412BEDDIX4-4
Zoro #
G7541256
UPC #
848658000788
Country of Origin
Korea, Republic of

Dimensions

Blade Dia.
14 in
Cutting Depth
4-5/8"
Plate Thickness
0.125 in

Details

Cutting Type
Wet/Dry
Rim Type
Segmented
Item
Diamond Saw Blade
Grade
Supreme
For Use With
High Speed Saws
Max. RPM
5460
Primary Saw Application
Metal
Diamond Knockout
No
Arbor Hole
1", 20mm
Application
Concrete, Iron, Steel, Rebar

Description

Diamond Saw Blade, Blade Dia. 14 in, Cutting Type Wet/Dry, Rim Type Segmented, Grade Supreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.