This item is Discontinued.

Diamond Vantage Diamond Saw Blade, Metal, 6 in. Dia. DXB0125P0614C

Diamond Saw Blade, Metal, 6 in. Dia. (Discontinued)

  • Mfr # DXB0125P0614C
  • Zoro # G4924936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXB0125P0614C
Zoro #
G4924936
UPC #
848658002812
Country of Origin
Unknown

Dimensions

Blade Dia.
6 in
Arbor Size
5/8 in, 7/8 in
Cutting Depth
1-3/4"
Plate Thickness
0.140 in
Cut Width
0.140 in
Max. Cutting Depth
1 in

Details

For Use With Saw Type
Angle Grinders
Arbor Shape
Round
Cutting Type
Wet/Dry
Rim Type
Segmented
Max. Blade Speed
10,200 RPM
Arbor Hole
5/8", 7/8"
For Use With
Angle Grinders, Hand Held Saws
Primary Saw Application
Metal
Item
Diamond Saw Blade
Grade
Good
Application
Metal Cutting, Grinding
Max. RPM
10200
Diamond Knockout
No
Blade Material
Diamond
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 6 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 10,200 RPM, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 in, Grade Good, Cut Width 0.140 in, Blade Material Diamond

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.