Zoro Homepage

Emergency and Camping Tent Cot, 72 in L

  • Mfr # EC121

  • Zoro # G214803012


product price: $66.19
/ea

Key Features

Product Type
Cot
Includes
Carry Bag
Folded Length
14 in
Platform Material
Fabric
Weight Capacity
330 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC121
Zoro #
G214803012
UPC #
-
Country of Origin
China

Dimensions

Folded Length
14 in
Folded Height
6 in
Folded Width
6 in
Overall Width
24 in
Overall Length
72 in
Overall Height
6 in

Details

Item
Emergency and Camping Tent Cot
Product Type
Cot
Includes
Carry Bag
Platform Material
Fabric
Weight Capacity
330 lb

Description

Economy Cot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.