This item is Discontinued.

Dick Medical Supply Strap, Orange x 4 ft. 8" L x 2-1/2" W 600001

Strap, Orange x 4 ft. 8" L x 2-1/2" W (Discontinued)

  • Mfr # 600001
  • Zoro # G3939070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600001
Zoro #
G3939070
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft 8 in
Height
3 in
Width
2 1/2 in

Details

Item
Strap
For Use With
Traction Splint
Color
Orange
Construction
Polypropylene
Includes
(4) Leg straps, Rachet Traction Device Strap, Ischial Strap, Ankle Strap
Standards
FDA
Accessory Type
Traction Splint Strap Set, Pediatric

Description

Traction Splint Strap Set, Pediatric, Orange, Construction Polypropylene, Length 4 ft 8 in, Width 2 1/2 in, Height 3 in, For Use With Traction Splint, Standards FDA, Includes (4) Leg straps, Rachet Traction Device Strap, Ischial Strap, Ankle Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.