Men Working Traffic Sign, 36 in W, 36 in H, English, Vinyl, Orange

  • Mfr # RUR36-200

  • Zoro # G6595683


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Legend
Men Working
Height
36 in
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Roll Up Sign Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RUR36-200
Zoro #
G6595683
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Thickness
0.063 in

Details

Item
Men Working Traffic Sign
Legend
Men Working
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Roll Up Sign Bracket
Printed Language
English
Sign Background Color
Orange
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Text
MUTCD Code
W20-15/W3-4
Includes
Collapsable Fiberglass Frame
MUTCD Sign Description
Men Working
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
Yes
Number of Printed Sides
1
Protective Coating
No Protective Coating
State Specific Sign
Yes
Sign Header Background Color
Orange
Sign Properties
Roll Up
Sign Legend Style
Text
Includes Cross-Braces
Yes
Sign Header Text Color
Black
Holes on 1 in. Centers
No
Sign Mounting Hardware Included
No
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr.
Sign Legend
Men Working
Material Properties
Roll Up

Description

Men Working Traffic Sign, Height 36 in, Width 36 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Bracket, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.