This item is Discontinued.

No Product Image Available

Pants Mens Khaki 27x28 (Discontinued)

  • Mfr # P874KH 27 28
  • Zoro # G1020105
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P874KH 27 28
Zoro #
G1020105
UPC #
-
Country of Origin
Multiple

Dimensions

Size
27" to 28"
Length
28"

Details

Item
Mens Pants
Color
Khaki

Description

Mens Pants, Style P874KH, Length 28 in, Size 27 in to 28 in, Color Khaki

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.