Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P874NV 26 28
Zoro #
G0676457
UPC #
-
Country of Origin
Multiple
Dimensions
Size
26 in to 28 in
Fits Waist Size
26"
Length
28 in
Details
Item
Mens Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
28"
Fabric Weight
8.5 oz.
Closure Type
Hook and Eye
Description
Mens Pants, Style P874NV, Length 28 in, Size 26 in to 28 in, Color Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.