This item is Discontinued.

No Product Image Available

Pants Mens Navy 26x30 (Discontinued)

  • Mfr # P874NV 26 30
  • Zoro # G0676466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P874NV 26 30
Zoro #
G0676466
UPC #
-
Country of Origin
Multiple

Dimensions

Size
26 in to 30 in
Fits Waist Size
26"
Length
30 in

Details

Item
Mens Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
30"
Fabric Weight
8.5 oz.
Closure Type
Hook and Eye

Description

Mens Pants, Style P874NV, Length 30 in, Size 26 in to 30 in, Color Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.