Bulldog Plastic Seal, 8-1/4in, Yellow, PP, 100PK

  • Mfr # 90501A04-1C

  • Zoro # G513063780


product price: $21.75
/pk 100, $0.22/ea

Key Features

Security Seal Type
Plastic Truck; Fixed
Security Seal Primary Application
Airlines, Cargo Trailers, Containers, Rail freight, Refineries, Vehicles, Fire doors, Lockers, Grain hoppers, and Game tags.
Security Seal Primary Material
Polypropylene Plactic
Breaking Strength
44 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90501A04-1C
Zoro #
G513063780
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
8.25"
Imprint Area Height
6.25"
Operational Length
7.5"
Imprint Area Width
0.275"
Security Seal Flag Width
0.275"

Details

Security Seal Type
Plastic Truck; Fixed
Security Seal Primary Application
Airlines, Cargo Trailers, Containers, Rail freight, Refineries, Vehicles, Fire doors, Lockers, Grain hoppers, and Game tags.
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Yellow
Breaking Strength
44 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
Item
Plastic
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
7 Characters
Strap Material
Polypropylene
Numbering
Consecutive
Features
Insert Locking
Marking
Secured
Series
Bulldog
Weather Resistant
Yes
Marking Color
Black
Seal Security Level
Indicative

Description

The fixed length Bulldog plastic seal is a versatile plastic seal manufactured from two dissimilar materials. The Acetyl insert is durable and will withstand freezing and boiling conditions, while the polypropylene body is flexible for easy use. The design includes rolled heat staking technology to secure the insert to the body which provides clear evidence of tampering if forced open or cut . There is a designated break off point for easy removal and simple tamper inspection. This seal is ideal for securing vehicle doors and fire doors but is also suitable for other sealing requirements. Marking Parameters: Consecutive Numbering and marked SECURED. Break Strength 44 lbs, Package Quantity 1003


  • •Polypropylene with UV & Biodegradable additives
  • •Insert: Acetyl with Biodegradable additives
  • •Easily removable by hand
  • •Multiple Color Options
  • •Recyclable materials
  • •Average breaking strength: 44 lbs
  • •Laser or Hot Stamped

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.