
Globe Metal Seal, 8-1/2in, Silver, Stock Box of 100, 100PK
Mfr # 32101A00-1C
Zoro # G713063610
product price: $27.85
/pk 100, $0.28/eaKey Features
Security Seal Type
Strap Seals; Fixed
Security Seal Primary Application
Container, Trailer, Truck
Security Seal Primary Material
Tin Plated Steel
Primary Color
Silver
Breaking Strength
155 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32101A00-1C
Zoro #
G713063610
UPC #
-
Country of Origin
United States
Dimensions
Length
8.5"
Imprint Area Height
0.195"
Imprint Area Width
6"
Operational Length
7.25"
Thickness
0.01"
Security Seal Flag Width
0.287"
Description
The Plain Silver Metal Ball Type Security Seal has dual internal locking springs that ensure a secure closure. Ideal for use on trucks and cargo containers. The Global seal is self-locking and requires no tool to apply. Stock seals are marked SECURED and consecutively numbered.
- •Double
wire locking mechanism - •Globe seals are U.S. Customs approved
- •Custom marking and colors available
- •Proudly Made in U.S.A.
- •Recyclable materials
- •Average breaking strength: 155lbs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.