
Lead Disc Seal, 3/8in lead disc x 10in long, 2 ply, 22 gage Cu wire, 1000PK
Mfr # 90603A
Zoro # G213063585
product price: $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
Security Seal Type
Lead Seal; Lead and Wire Seal
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Lead, Copper
Tool Required
Application, Removal
Marking Parameters
Sequential Numbering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90603A
Zoro #
G213063585
UPC #
-
Country of Origin
United States
Dimensions
Length
10"
Operational Length
10"
Lead Disk Size
3/8"
Details
Security Seal Type
Lead Seal; Lead and Wire Seal
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Lead, Copper
Tool Required
Application, Removal
Item
Lead Seal
Marking Parameters
Sequential Numbering
Strap Material
Copper
Weather Resistant
Yes
Series
Lead and Wire Seals
Seal Security Level
Indicative
Numbering
Sequential Numbering
Copper Gauge
22
Features
Press Locking Mechanism
Description
Lead and wire seals are often used with small diameter openings such as drums, hoppers and valves. Seals are available with copper wire. The lead and wire seals come pre-assembled. Hand presses are available blank or with engraved letter/logo dies.
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.