
Lead Disc Seal, 7/16in lead disc x 16in long, 27 gage Cu wire, 3 ply, 1000PK
Mfr # 90605A
Zoro # G413063729
product price: $238.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Security Seal Type
Lead Seal; Lead and Wire Seal
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Lead, Copper
Tool Required
Application, Removal
Marking Parameters
Sequential Numbering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90605A
Zoro #
G413063729
UPC #
-
Country of Origin
United States
Dimensions
Length
16"
Operational Length
16"
Lead Disk Size
7/16"
Details
Security Seal Type
Lead Seal; Lead and Wire Seal
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Lead, Copper
Tool Required
Application, Removal
Item
Lead Seal
Marking Parameters
Sequential Numbering
Series
Lead and Wire Seals
Copper Gauge
27
Numbering
Sequential Numbering
Weather Resistant
Yes
Seal Security Level
Indicative
Strap Material
Copper
Features
Press Locking Mechanism
Description
Lead and wire seals are often used with small diameter openings such as drums, hoppers and valves. Seals are available with copper wire. The lead and wire seals come pre-assembled. Hand presses are available blank or with engraved letter/logo dies.
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.